Take 15% off your entire order!

Offer applied at checkout

Luxury High Back Chrome Luggage Rack w/ Back Strap, Black Straps, 1 Pack

Luxury High Back Chrome Luggage Rack w/ Back Strap, Black Straps, 1 Pack

Item #: WBB547417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.10 up to 8% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luxury High Back Chrome Luggage Rack w/ Back Strap, Black Straps, 1 Pack

Deluxe chrome finish high back luggage rack, black 2-1/4" polypropylene straps and back straps. Protective high back wall guard. Protective nylon bumpers on back wall guard. Plastic, non marring feet and end caps. Single Pack.

Product Specifications

  • WIDTH INCHES24-1/4
  • DEPTH INCHES16
  • HEIGHT INCHES26-1/2
  • COLOR FINISHChrome
  • ASSEMBLYAssembled
  • BRANDCentral Specialties LTD (CSL)
  • DESCRIPTIONMetal Luggage Rack
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1055B-C-BL-1
  • PACKAGE QUANTITY1
  • TYPELuggage Racks - Convex Legs
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS6
  • STRAP COLORBlack
  • STRAP CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Luxury High Back Chrome Luggage Rack w/ Back Strap, Silver Straps, 1 Pack

Item #: B547420

Not Yet Rated

Usually ships in 3 to 6 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxury High Back Chrome Luggage Rack w/ Back Strap, Black Straps, 1 Pack

Luxury High Back Chrome Luggage Rack w/ Back Strap, Black Straps, 1 Pack

Item #: WBB547417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant