Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accella™ Height Adjustable Group Therapy Table - 72"L x 36"W Oak

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Accella™ Height Adjustable Group Therapy Table - 72"L x 36"W Oak

Item #: WBB235796

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,566.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This unit offers the ease of adjustability therapists require from a hi-lo group therapy table. A lasting investment for your rehab facility, this solid, steady table is supported by a steel frame and metal telescoping legs. The table can seat 4-8 people comfortably, and has an adjustment range from 26-38 inches in height. Two-Year Limited Warranty. 72"L x 36"W overall. Oak finish.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHOak
    • MANUFACTURER PART NUMBERAccella 7236 Oak
    • HEIGHT ADJUSTABILITY TYPEManual
    • CAPACITY LBS500
    • DESCRIPTIONGroup Therapy Table
    • STYLEADA Table
    • TYPEADA Furniture
    • BRANDAdas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!