Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U. S. Stamp & Sign® Refill Ink for Clik! & Universal Stamps, 7ml-Bottle, Blue

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

U. S. Stamp & Sign® Refill Ink for Clik! & Universal Stamps, 7ml-Bottle, Blue

Item #: WBB1600222

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.44 ea.
2 $7.32 ea.
3+ $6.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U. S. Stamp & Sign® Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue

Keep stamp impressions looking brilliant with a fresh supply of ink. Refill ink compatible with Universal™ stamps. Plastic bottle. Ink Color(s): Blue; Refill(s) For: Clik™ Stamps; Universal™ Stamps; Capacity (Volume): 7 mL.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER IB61
    • DESCRIPTIONRefill Ink for Clik & Universal Stamps
    • PACKAGE QUANTITY 1
    • SIZE7ml
    • TYPEInk Refill
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed