Pilot® B2P Bottle-2-Pen Recycled Retractable Gel Ink Pen, Red Ink, .7mm, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
B2P BeGreen Gel Pen is made from recycled plastic bottles and contains a high percentage of recycled material. Vibrant gel ink delivers smooth, effortless writing. Gel pen has a retractable fine point and is refillable for continued use with G2 refills. Gel pen also earned the prestigious Good Housekeeping Seal. Visible Ink Supply.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Fine |
| Package Quantity | 1/Pack |
| Description | BeGreen B2P Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PIL31602 |
| Barrel Color Family | Clear/Blue |
| Retractable | Yes |
| Ink Color Family | Red |
| Brand | Pilot |