Combine date and phrase for efficient stamping. Common business phrases included. Use either year or phrase. Four-band date: months, days and six-year band. Self-inking dater with plastic frame. Includes cartridge-style black ink pad. Type size 1 1/2. Stamp Type: Dater; Message(s): RECEIVED; FAXED; PAID; ENTERED; Ink Types: Self-Inking; Ink Color(s): Black.
2000 PLUS® Economy Message Dater, 4 Messages, Red/Blue, 1 3/4 x 15/16
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
Product Details
| Type | Self-Inking Stamp |
| Package Quantity | 1 |
| Description | Economy Message Dater |
| Color | Black |
| Manufacturers Part Number | 065005 |
| Design/Message | MULTI-PHRASE |
| Brand | 2000Plus |