Take 15% off your entire order!

Offer applied at checkout

ACCUSTAMP® Pre-Inked Round Stamp with Microban, EMAILED, 5/8" dia, Blue

ACCUSTAMP® Pre-Inked Round Stamp with Microban, EMAILED, 5/8" dia, Blue

Item #: WBB1600206

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $20.75 ea.
  • Buy 2 $16.25 ea.
  • Buy 3+ $13.75 ea.

Quantity

Customers Also Viewed

ACCUSTAMP® Pre-Inked Round Stamp with Microban, EMAILED, 5/8" dia, Blue

Built-in Microban antimicrobial protection inhibits the growth of stain and odor causing bacteria. Attached flip-open lid keeps surfaces clean and prolongs stamp life. Re-inkable for thousands of impressions. Ergonomic rubber grip. Stamp Type: Message; Message(s): EMAILED; Ink Types: Pre-Inked; Re-Inkable; Impression Diameter: 5/8".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • DESCRIPTIONAccustamp Pre-Inked Round Stamp with Microban
  • PACKAGE QUANTITY 1
  • COLOR FINISHBlue
  • DESIGN/MESSAGEEMAILED
  • TYPEPre-Inked Stamp
  • BRANDAccustamp®
  • CONSTRUCTIONPlastic
  • SIZE5/8" dia
  • MANUFACTURERS PART NUMBER 035655
  • WIDTH INCHES5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ACCUSTAMP® Pre-Inked Round Stamp with Microban, PAID, 5/8" dia, Blue

Item #: B1600210

Not Yet Rated

Free Shipping

Ships same day.

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ACCUSTAMP® Pre-Inked Round Stamp with Microban, EMAILED, 5/8" dia, Blue

ACCUSTAMP® Pre-Inked Round Stamp with Microban, EMAILED, 5/8" dia, Blue

Item #: WBB1600206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant