Stamps
Availability
Brand
Size
Material
Type
Length
Height
Color
Price
Related Products
COPY Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.
Professional date stamp is designed for busy offices that need a quick, easy way to stamp documents with the date. Sturdy steel frame construction withstands heavy use. Self-inking dater delivers rapid, repeat impressions of the date. Impression size is 1-5/8" x 3/8". Date band cover keeps fingers clean. Four-band date includes months, days and 10 years. Stamp delivers up to 10,000 impressions.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your one-color stamp, the frame also includes dual-title labeling that reads COPY with a blue icon on the front and ...
Xstamper® Pre-Inked Message Stamp, PERSONAL/CONFIDENTIAL, 1-5/8" x 1/2", Blue/Red PERSONAL/CONFIDENTIAL Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.
Plastic Self-Inking 4-Year Dater is engineered with precision components for a smooth, quiet operation. Deeply molded bands produce sharp, clean impressions every time. Handle is made from hard plastic and is perfect for fast, repetitive use. Prints month, day and year. Also prints four phrases instead of the year; P.M., ENT'D, ANS'D, or REC'D. 1.5 type size and black ink.