Drawers & Keyboard Trays
Availability
Special Price
Brand
Depth
Material
Width
Type
Height
Top Material
Color
Price
Related Products
Boss File/File Mobile Pedestal, 16" x 22" x 29-1/2"H, Mahogany The mobile pedestal has two file drawer for extra filing space and portability. The Mahogany laminate is attractive and compliments the groupings other pieces. It is not intended for use beneath a worksurface.
Storage cabinet made of thermally infused melamine. Edges are banded with 3mm PVC.
Boss Mobile Pedestal, File/File Mocha 16 22 29.5H The mobile pedestal has two file drawer for extra filing space and portability. The Mocha laminate is attractive and compliments the groupings other pieces. It is not intended for use beneath a work surface.
The ergonomic WorkEZ Keyboard Tray & Mouse Pad holds keyboards & mice at the optimal position for sitting & standing at a desk. Includes: Keyboard Tray : 18" wide Aluminum panel which comfortably holds most keyboards. Orients keyboards at a flat, or downward-angle for optimal typing health and adjusts up to 18" high for standing. Mouse Pad : Holds mice in perfect alignment with the keyboard. 7" x 7" Aluminum pad which connects to the left or right side of the panel. Easily adjust the mouse pad's angle.
Boss Office Products® 71 Inch Executive L-Shaped Corner Desk with File Storage Pedestal is perfect for your office/home office Space. Finished in beautiful Mahogany, this Suite features (1) 71" x 36" Desk, (1) 48" x 24" return & (2) 16" x 22" file storage pedestal. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offers excellent durability and is scratch resistant. The desk and return offer ample workspace. They also come with a 1 inch thick table top that provides a sturdy surface that will require little maintenance. The reversible return can be connected to ...