Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Non-Slip Vinyl Mat

Little Giant® Low Deck Instrument Cart, Retaining Lip Top, 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Little Giant® Low Deck Instrument Cart, Retaining Lip Top, 24 x 36

Item #: WBB996575

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 404.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Low Deck Instrument Cart, Retaining Lip Top, 24 x 36

Low Deck Instrument Cart, 1200 lbs. Capacity - Cushion load 9" pneumatic casters with a 26" Top Shelf height and 11-1/2" shelf clearance. Bottom shelf has 1-1/2" retaining lip. Top shelf available with lip or flushedge. Available with non-slip vinyl shelf surfaces, or smooth steel. All-welded construction with 12 gauge shelves. Powder coated gray finish.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES40-1/2
    • CAPACITY LBS1200
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONLow Deck Instrument Cart
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERLKL-2436-9P
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • SHELF SPACING INCHES11-1/2
    • SHELF TYPETray
    • STYLEStandard
    • TYPEInstrument Cart
    • WEIGHT LBS105
    • WHEEL DIAMETER INCHES9
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!