Take 15% off your entire order!

Offer applied at checkout

Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, 24 x 48

Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, 24 x 48

Item #: WBB996586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $504.00

$84.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $504.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, 24 x 48

Low Deck Instrument Cart, 1200 lbs. Capacity - Cushion load 9" pneumatic casters with a 26" Top Shelf height and 11-1/2" shelf clearance. Bottom shelf has 1-1/2" retaining lip. Top shelf available with lip or flushedge. Available with non-slip vinyl shelf surfaces, or smooth steel. All-welded construction with 12 gauge shelves. Powder coated gray finish.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES40-1/2
  • CAPACITY LBS1200
  • ASSEMBLYAll-Welded
  • BRANDLittle Giant®
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DESCRIPTIONLow Deck Instrument Cart
  • FRAME COLORGray
  • FRAME CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERLKL-2448-9PM
  • OVERALL LENGTH INCHES52-3/4
  • SHELF CONSTRUCTIONVinyl Covered Steel
  • SHELF QUANTITY2
  • SHELF SPACING INCHES11-1/2
  • SHELF TYPETray
  • STYLEStandard
  • TYPEInstrument Cart
  • WEIGHT LBS126
  • WHEEL DIAMETER INCHES9
  • WHEEL TYPEPneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, Flush Top, 24 x 48

Item #: B996541

Not Yet Rated

Usually ships in 10 to 13 days

$504.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, 24 x 48

Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, 24 x 48

Item #: WBB996586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant