Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Cherry Queen Mate's Platform Storage Bed with 6 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Cherry Queen Mate's Platform Storage Bed with 6 Drawers

Item #: WBB1916989

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $538.49 Save up to 9%
Price: $ 487.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Cherry Queen Mate's Platform Storage Bed with 6 Drawers

Make your bed the most versatile piece in your bedroom with the Queen Mate's Platform Storage Bed with 6 Drawers. Store your linens, shoes and other bedroom items in six 18" deep drawers (three per side) and take the pressure off your dresser. This mate's bed will suit any room layout, and doesn't need a box spring thanks to the slat support system that only requires your mattress. Maximize your bedroom storage, and minimize clutter at the same time.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERCBQ-6200-3K
    • WIDTH INCHES63
    • LENGTH INCHES81-1/2
    • HEIGHT INCHES18-3/4
    • COLOR FINISHCherry
    • CAPACITY LBS.500
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZEQueen
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONQueen Mate's Platform Storage Bed with 6 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS158

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!