Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing White Monterey 2 Door Armoire

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing White Monterey 2 Door Armoire

Item #: WBB1916945

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.99 Save up to 12%
Price: $ 343.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing White Monterey 2 Door Armoire

Elegant and multifunctional, the Monterey 2 Door Armoire is a must for any space-conscious bedroom. The cabinet behind the double doors can serve as an entertainment center for a small TV, or you can use the included hanging rod to keep your clothes organized. For yet another option, take advantage of the cabinet's adjustable shelf and store shoes, accessories, linens and more. No armoire is complete without drawers, and this one is no exception: two full-size drawers below the versatile cabinet mean you'll never be lacking for space-saving storage again. Liven up your bedroom's d├ęcor by coordinating it with other members of the Monterey Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERWDC-3359-K
    • WIDTH INCHES31-1/2
    • LENGTH INCHES22
    • HEIGHT INCHES58-3/4
    • COLOR FINISHWhite
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONMonterey Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION2 Door Armoire
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS108.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!