Enclosed Boards
Enclosed display boards are ideal for displaying messages and other important information in schools, offices, and other commercial settings. Enclosed boards feature locking doors that protect displayed contents from theft, vandalism, and other damage. Various sizes, board materials, and colors are available.
Most Relevant
Cork Enclosed Boards

Enclosed cork boards are perfect for displaying announcements, pictures, and more in any office, school, or commercial space. These Illuminated enclosed bulletin boards feature a self-healing cork surface under durable frames and available with and without headers. We offer cork boards with lockable swing-open doors with shatter-resistant acrylic panels that keep contents secure and accessible.
| Compare | Image | Board Size (W x H) | Number of Doors | Color | Frame Material | Frame Color Family | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Board Size (W x H) | 2 | Natural | Aluminum | Silver | Global Industrial | Ships Same Day T9F695482 | as low as $339.95 Save $26.00 (7%) | ||
![]() | 72 x 48 in | 3 | Natural | Aluminum | Silver | Global Industrial | Ships Same Day T9F695542 | as low as $569.00 Save $50.00 (8%) | ||
![]() | Board Size (W x H) | 1 | Natural | Aluminum | Silver | Global Industrial | Ships Same Day T9F695875 | as low as $145.95 Save $14.00 (9%) | ||
![]() | Board Size (W x H) | 2 | Natural | Aluminum | Silver | Global Industrial | Ships Same Day T9F695874 | as low as $429.95 Save $36.00 (8%) | ||
![]() | 96 x 48 in | 2 | Natural | Aluminum | Silver | United Visual Products | T9FB219935 | $1,019.00 | ||
![]() | Board Size (W x H) | 3 | Natural | Aluminum | Silver | Ghent | Ships Same Day T9F571248 | $849.00 | ||
![]() | 36 x 36 in | 1 | Natural | Aluminum | Silver | Ghent | Ships Same Day T9F571245 | $369.95 | ||
![]() | 24 x 36 in | 1 | Natural | Aluminum | Silver | United Visual Products | T9FB219608 | $489.95 | ||
![]() | 96 x 48 in | 3 | Natural | Wood | Walnut | Ghent | T9FB1479218 | $719.00 | ||
![]() | Board Size (W x H) | 3 | Natural | Aluminum | Silver | United Visual Products | T9FB219809 | $1,005.00 |
Showing 1-10 of 19 results
Vinyl Enclosed Boards

These Enclosed vinyl boards feature a vinyl tack surface that hides pin holes and holds up under repeated tacking so you can display important messages for years to come. The vinyl won't break down or mold from outdoor use as long as it's under an awning or overhang. Vinyl bulletin boards come with illuminations, headers or not headers, and locking doors.
Rubber Enclosed Boards

Enclosed rubber boards are an eco-friendly way to display important information in any office, school, or other indoor environment. Our rubber bulletin boards feature a durable self-healing tack surface made of recycled rubber that's easy to maintain and resists stains and fading. Frame material varies. Boards comes with locking shatter-resistant acrylic doors and come in various colors.
Fabric Enclosed Boards

Fabric enclosed boards provide an elegant way to display announcements, posters, and other messages in a secure, dust-free environment. With durable frame options and shatter-resistant locking doors, these enclosed fade-resistant fabric bulletin boards will keep important information safe and secure. The bulletin board's durable fabric tack surface comes in multiple colors.
Combination Enclosed Boards & Cabinets

Combination enclosed boards and cabinets are a versatile way to display, organize, and protect important messages, documents, and posters. These units feature a combination of various surfaces including cork boards, whiteboards, and letterboards. Enclosed bulletin board cabinets come in a variety of colors and sizes, and can have up to two lockable doors. Some models are deisgned for outdoor uses.
Whiteboard Enclosed Boards

Enclosed whiteboards are perfect for displaying notices, announcements, and other messages in commercial settings. These enclosed message boards feature a smooth magnetic writing surface made of shatter-resistant acrylic panels. They can be used with dry-erase markers or chalk pens. Boards have up to three locking doors. Indoor and weather-resistant outdoor whiteboards are available.
Message Center Enclosed Boards

Our enclosed message center boards are perfect for use in hallways, lobbies, golf courses, and other public spaces. Some boards are made of weather resistant aluminum and feature lockable, shatter-resistant doors that provide maximum security and durability. Board surfaces are made of cork while frames are made with durable materials. We offer indoor or outdoor message center boards.
















