Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Indoor Enclosed Bulletin Board - 2 Door - Cork - Silver Aluminum Frame - 46"W x 34"H

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Balt® Indoor Enclosed Bulletin Board - 2 Door - Cork - Silver Aluminum Frame - 46"W x 34"H

Item #: WBB538210

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $540.01 Save up to 51%
Price: $ 261.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Indoor Enclosed Bulletin Board Cabinet, 34"H x 46"W, Silver Trim, Natural Cork

Indoor Enclosed Bulletin Board Cabinets feature elegant trim available in silver aluminum. Comes with up to three locking hinged doors with shatter-resistant clear acrylic panels. Natural Cork Back Panel. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES46
    • HEIGHT INCHES34
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTION2-Door Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PSC-I-01
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!