Take 15% off your entire order!

Offer applied at checkout

+

Interion® 24 Hour Big & Tall Leather Executive Chair - Black

Interion® 24 Hour Big & Tall Leather Executive Chair - Black

Item #: WB695615

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge

    $46.95

  • Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge

    $25.95

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Big and Tall 24 Hour Leather Chair - Black

BIFMA rated for a 500 lb weight capacity, this 24 hour chair from Interion®: By Global Industrial offers maximum comfort for those who need to sit for long periods of time. Upholstered in soft bonded leather with a generous seat thickness of 5-1/2 inches. Base and armrests are chrome. Armrests are fixed and feature leather armpads. Back tilt has tilt tension control and lock. Seat height adjusts pneumatically from 20-1/2" - 24-1/4"H.

Overall dimensions: 38-1/4"L x 29-1/2"W x 45-1/4" - 49"H
Seat dimensions: 22-3/4"W x 21-1/4"D

BIFMA and Greenguard Certified

Product Specifications

  • BRANDInterion® By Global Industrial
  • STYLE24 Hour Chair
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES22-1/4
  • BACK HEIGHT INCHES33
  • BACK TYPEHigh Back
  • SEAT WIDTH INCHES22-3/4
  • SEAT DEPTH INCHES21-1/4
  • TYPEExecutive Chair
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONBonded Leather
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONChrome
  • LIMITED WARRANTYLimited Lifetime
  • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT20-1/2
  • MAXIMUM SEAT HEIGHT24-1/4
  • CAPACITY LBS.500
  • BASE5 Legged
  • CASTERSYes
  • SEAT THICKNESS INCHES5-1/2
  • ARM TYPEFixed
  • BASE DIAMETER INCHES29
  • CAL117 CERTIFIEDYes
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIELLE

    Date: June 30, 2020

    500 pound rated chair very good
    Your review:
    This chair was easy to put together, is very comfy to sit in.
  • Reviewer: DAVID

    Date: May 14, 2020

    Decent chair.
    Your review:
    Nice chair. A little creaky so we’ll see how it holds up long term.
  • Reviewer: JOHNNIE

    Date: April 22, 2020

    Big and Tall Chair
    Your review:
    I am 6'5" and 350 lbs.this chair fits me very comfortably. Very solid built Chair. The arm rests are more narrow then they look in the picture, the surface is 2.5". The width of the arm rests is not a bad feature, just expected it to be wider. Rolls very good the recline back is perfect.
  • Reviewer: Anonymous

    Date: August 01, 2019

    Office Chair
    Your review:
    Great chair, very comfortable. the speed of which we received these chairs was wonderful.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $20.00 more

Interion® 24 Hour Big & Tall Mesh Back Chair, Fabric Seat, Black

Item #: 695643

(3)

Ships same day.

$319.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 24 Hour Big & Tall Leather Executive Chair - Black

Interion® 24 Hour Big & Tall Leather Executive Chair - Black

Item #: WB695615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Interion® 24 Hour Big & Tall Leather Executive Chair - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant