Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Medium Oak
See all 76 items in product family

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Medium Oak

Item #: WBB239462

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $456.00 Save up to 53%
Price: $ 214.95
Product Information
Customer Review
Product Q&A
Accessories
COMPUTER STANDS
Computer stands provide a compact computer workstation for confined spaces. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Full width keyboard drawer slides out and locks into position for convenience. Lower shelf holds accessories. Moves easily on hooded swivel casters (2 locking). Measures 27-1/2"W x 24"D x 29"H overall. Easy to assemble. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERCUBDO
    • WIDTH INCHES27-1/2
    • DEPTH INCHES23-7/8
    • HEIGHT INCHES30-1/8
    • TOP FINISHMedium Oak
    • DESCRIPTIONComputer Stand
    • TOP CONSTRUCTIONWood
    • FRAME COLORMedium Oak
    • FRAME CONSTRUCTIONWood
    • TYPEMobile Desk/Workstation
    • SHAPERectangular
    • CASTERSYes
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!