Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Computer Station, 38"W x 24-1/8"D x 31-1/4"H, Mahogany
See all 75 items in product family

Ironwood Computer Station, 38"W x 24-1/8"D x 31-1/4"H, Mahogany

Item #: WBB239542

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $542.00 Save up to 53%
Price: $ 252.95
Product Information
Customer Review
Product Q&A
Accessories
COMPUTER HUB WORKSTATION
Computer hub workstation is ideal for small computer systems and for use in confined areas. Computer hub workstation is built for heavy duty use with 1" thick top and side panels. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Workstation includes a full width slide-out drawer that accommodates a keyboard and mouse. Full width lower shelf offers added storage space for supplies. Moves easily on hooded, locking swivel casters. Measures 38"W x 24"D x 32"H overall. Easy assembly. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERHUBMH
    • WIDTH INCHES38
    • DEPTH INCHES24-1/8
    • HEIGHT INCHES31-1/4
    • TOP FINISHMahogany
    • DESCRIPTIONComputer Station
    • TOP CONSTRUCTIONWood
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • TYPEMobile Desk/Workstation
    • SHAPERectangular
    • CASTERSYes
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!