Take 15% off your entire order!

Offer applied at checkout

+

Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso

Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso

Item #: WBB1249418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

    $44.95

  • Ergotron® 97-702 K-Slot Lock Kit

    $32.95

$199.80 up to 14% OFF

Price: $171.95

Save $8.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso

This Techni Mobili Modern Writing Desk is constructed out of durable MDF wood panels in espresso color, with PVC laminate surface. It includes one oversize storage drawer and one standard drawer, equipping it with plenty of space for storing your accessories, laptop, tablet and more. Easy and ready to assemble. Desktop has a 60lbs weight capacity. Color: Espresso.

Product Specifications

  • BRANDTechni Mobili
  • MANUFACTURERS PART NUMBERRTA-1460-ES
  • WIDTH INCHES47
  • DEPTH INCHES20-3/4
  • HEIGHT INCHES28-3/4
  • DESCRIPTIONModern Writing Desk with Storage
  • TOP FINISHEspresso
  • TOP CONSTRUCTIONMDF with PVC Laminate
  • FRAME COLOREspresso
  • FRAME CONSTRUCTIONMDF
  • TYPEComputer Desk
  • SHAPERectangular
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Techni Mobili Complete Computer Workstation Desk, 37-3/4"W x 22"D x 35-1/4"H, Gray

Item #: B2292033

Not Yet Rated

Out of stock, expected on or around 02/17/2021

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso

Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso

Item #: WBB1249418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Techni Mobili Modern Writing Desk with Storage, 47"W x 20-3/4"D x 28-3/4"H, Espresso
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant