Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN WITH OPTIONAL ACCESSORIES

Newcastle Systems QC510 QC Series Mobile Powered Workstation, Small Power Package, 100AH Battery

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Newcastle Systems QC510 QC Series Mobile Powered Workstation, Small Power Package, 100AH Battery

Item #: WBB2308625

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,775.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Newcastle Systems QC510 QC Series Mobile Powered Workstation, Small Power Package, 100AH Battery

PLEASE NOTE: This mobile powered workstation is designed to power a laptop/thin client, LCD, and mid-range barcode printer only. It is not recommended for powering a desktop computer or a laser printer.

The QC Series Mobile Powered Workstations were designed for mobile quality testing and other processes requiring vast storage capabilities. Just like every Newcastle Workstation Series, the new QC Series significantly improves productivity by providing seamless AC mobile power to your devices including laptops, tablets, 1-2 LCDs or touchscreens, barcode printers, scanners, testing/inspection devices and more for 8+ hours at a time.

Outstanding Features Include:
  • Improving Processes: Designed to reduce costly worker motion, product transportation and touches on the shop or warehouse floor, resulting in significant productivity gains
  • Abundant Storage: Holds up to 3 locking storage drawers for tools, calipers and much more
  • QA on the Fly: No need to disrupt production as testing can now be performed right at the product/line
  • Hardware-Friendly: Quiet, seamless AC power (no need to source for DC-specific hardware)
  • Made of HDPE, ABS, and Acrylic: Allows for easy wipe-down
  • Power System to Fit Your Needs: Swappable lightweight lithium batteries for 24/7 operation or SLA for 8-12+ hours of operation
Configurations:
  • The QC510 comes standard with: (1) lockable drawer, (1) document holder, (1) small side storage pocket, waste basket & holder, locking casters, integrated power system and built-in power strip.
  • A number of optional accessories are available and can be easily integrated in seconds for a highly versatile workstation.
Optional Accessories (Sold Separately):
  • Part# B454 - Keyboard Tray
  • Part# B132 - Scanner Holder
  • Part# B266 - LCD Holder and Post
  • Part# B269 - Thin Client Holder
  • Part# B451 - Printer Shelf
  • Part# B450 - Additional Lockable Drawer
  • Part# B452 - Document Holder
Documents

Documents are in PDF format

Product Specifications

    • BRANDNewcastle Systems
    • MANUFACTURERS PART NUMBERQC510
    • WIDTH INCHES29
    • DEPTH INCHES22
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • CONSTRUCTIONHDPE
    • DESCRIPTIONQC510 Mobile Powered Workstation
    • WEIGHT CAPACITY70 lbs. (Top Shelf)
    • WEIGHT LBS185
    • TYPEMobile Workstation
    • BATTERY100 AH
    • BATTERY TYPESealed Lead Acid
    • BATTERY RECHARGE TIME9 Hours
    • POWERLaptop/Thin Client, LCD & Mid-Range Barcode Printer
    • APPLICATIONQuality Testing, QA, Cycle Counts
    • OPERATING TEMPERATURE32° to 95°F
    • CASTERS5" Swivel (2 Locking)
    • SERIESQC Series
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYMetal Components: 5 Years, Electronic Components: 1 Year, Batteries: 6 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed