This computer cart's large worksurface and height-adjustable keyboard tray and display make it a full-featured mobile desk, enabling computing comfort while you work. Stay energized and productive while you work - move from a sitting to a standing position whenever you want. Counterbalanced adjustment points allow instantaneous, tool-free re-positioning! Additional features include 25" (63 cm) of total height adjustment, premium dual-wheel casters and a small space-saving footprint.
Specifications:
- Includes cart, LCD pivot, integrated worksurface, keyboard tray with left/right mouse tray, wrist rest, mouse holder, cable storage box, CPU holder, four dual casters (two locking)
- ** A Washington State analysis of case studies related to office ergonomics showed a median productivity increase of 12% following an ergonomic intervention. New studies from the Office Ergonomics Research Committee (OERC) suggest that employees who are provided with well-designed ergonomic furniture and are trained to use it see an average productivity increase of 18%
- Weight Capacity: Maximum load on height-adjustment assembly = 27 lbs (12.3 kg). Includes weight of display in addition to contents on Worksurface and in Cable Storage Box. LCD pivot capacity = 5 - 18 lbs (2.3 - 8.1 kg)
- † Lift Range: LCD/keyboard/worksurface adjusts 20" (51 cm) in tandem; LCD adjusts 5" (13 cm) independently; maximum LCD height adjustment = 25" (63 cm)
- Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
- Patented Constant Force™ lift-and-pivot motion technology
- CPUs attach safely to rear of cart with CPU Holder. Accommodates CPUs from 12"H x 3"D to 18"H x 8.5"D (30 x 8 cm to 46 x 22 cm)
- CPU Holder capacity = 40 lbs (18 kg)
- Ergonomic negative-tilt keyboard tray ensures wrists remain in a neutral position during data entry - avoid repetitive-stress injuries while increasing comfort and productivity. Includes concealed mouse tray that slides out on left or right
- Cable management storage box
- Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder coated painted steel
- Four dual casters - lockable front casters
- Worksurface Dimensions: 22"W x 17"D (56 x 43 cm)
- Wheel-to-Wheel Base Dimensions: 17"W x 20.5"D (43 x 52 cm)
- Keyboard Heights from ground: Minimum, 22.4" (568 mm); Maximum, 42.4" (1077 mm)
- Display Heights (center of hole mounts for display) from ground: Minimum, 34.8" (884 mm); Maximum, 59.8" (1519 mm)
- Warranty: 5 Years