Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 24" Performance 100 Series LAN Station with Half Bottom Shelf, Hard Rock Maple

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Kendall Howard™ 24" Performance 100 Series LAN Station with Half Bottom Shelf, Hard Rock Maple

Item #: WBB968302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.00 Save up to 20%
Price: $ 500.00
Product Information
Customer Review
Product Q&A
Accessories
Kendall Howard™ 24" Performance 100 Series LAN Station with Half Bottom Shelf, Hard Rock Maple

The Kendall Howard 24" Performance 100 Series® LAN Stations/Workbenches have a 14" deep lower shelf providing just enough storage space for shallow components, leaving plenty of leg room. This LAN station includes two 16" deep upper shelves that can adjust in any increment. The built-in cable management channel keeps network cables and power cords neat and organized. Its completely modular design makes it simple to create the perfect work station. Simply add the accessories you need to create the work station suitable for you.

Features:
  • *Shown with optional casters (not included)
  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Adjust upper shelving in any increment
  • Includes two upper shelves and one 1/2 bottom shelf
  • 1,000 lb. weight capacity
  • Made in the USA
  • Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER5000-3-101-24
    • WIDTH INCHES24
    • DEPTH INCHES31-5/8
    • HEIGHT INCHES60 to 74
    • COLOR FINISHMaple
    • DESCRIPTIONPerformance 100 Series LAN Station/Workbench
    • CONSTRUCTIONSteel/Laminate
    • FRAME COLORBlack
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!