YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray

Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray

Item #: WBB379642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT

    $14.00

  • Macally Portable Power Strip with USB 2.0 Hub and Charger

    $39.95

Price: $164.59

Save $8.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray

Whether in a classroom or meeting, the Luxor 40" Mobile Presentation Station provides a versatile solution for presenting and storing AV components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that can hold a projector and laptop while providing plenty of space for other equipment and accessories. The second shelf functions as a keyboard tray and adjusts between 32" and 40" high, accommodating multiple users. Four silent-roll 3" casters deliver total mobility, while two locking brakes keep the unit stable during presentations.

Features:
  • Sturdy steel frame with four flat shelves
  • Four silent-roll 3" casters, two with locking brake, offer total mobility
  • Optional locking cabinet for housing IT equipment
  • Optional 3-outlet UL-Listed electric assembly with 15' cord
  • Maximum weight capacity: 110 lbs. (evenly distributed)
  • Assembly required
Dimensions:
  • Overall: 18"W x 34.25"D x 40"H
  • Top Shelf: 16"W x 18"D
  • Middle Shelf 1: 18.5"W x 18"D x 32" to 40"H
  • Middle Shelf 2: 15"W x 14.25"D


Product Specifications

  • BRANDLuxor
  • MANUFACTURERS PART NUMBERWPS4
  • WIDTH INCHES18
  • DEPTH INCHES34-1/4
  • HEIGHT INCHES40
  • DESCRIPTIONOpen Shelf Presentation Station
  • COLOR FINISHGray
  • CONSTRUCTIONLaminate, Steel
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • WEIGHT CAPACITY110 lbs.
  • WEIGHT LBS46.3
  • TYPEPresentation Cart
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPERubber Swivel, 2 with Brakes
  • SHELF QUANTITY4
  • SHELF CONSTRUCTIONMDF with PVC Surface
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Luxor Three-Shelf Adjustable Stand Up Workstation, 20-1/2"W x 20"D x 34-1/2" - 45-1/2"H

Item #: B2369131

Not Yet Rated

Usually ships in 2 to 5 days

$181.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray

Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray

Item #: WBB379642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray
    Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray
    Luxor Open Shelf Presentation Station, 18"W x 34-1/4"D x 40"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant