Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

POST INCLUDES INTEGRATED POWER STRIP

81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts and Power Outlet - Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts and Power Outlet - Black

Item #: WB239193FBKE

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 839.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Complete Freestanding Global Industrial™ Orbit Computer Kiosk with Power Outlet
81"H Freestanding Unit with VESA Mounts


This multi-user workstation is ideal for trade shows, factory floors, retails spaces or anywhere a secure, stable, extremely rugged computer kiosk is needed. Complete unit includes 4 work surfaces, 2 CPU holders, 81"H center post and 2 VESA universal flat panel screen mounts. Black powder coat finish on rugged steel surfaces. Easy assembly.
The 4 steel work surfaces install around the center post to accommodate 4 users at once. Each trapezoid shaped surface is made of 14 gauge steel and measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted at 30" or 40"H.
The CPU/power supply holders adjust to hold items up to 9"W securely and include non-skid cushions to prevent marring.
The super strong 5" x 5" steel center post with freestanding base measures 41"W x 45"D. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H.
The 2 VESA mounts, which accommodate any flat panel monitor from 10-30", mount at 47", 58" and 69"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Additional CPU holders or VESA mounts are available, however they must be installed at staggered levels on the center post.

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES41
    • DEPTH INCHES45
    • HEIGHT INCHES81
    • COLOR FINISHBlack
    • DESCRIPTION81"H Freestanding Kiosk with VESA and Power Outlets
    • CONSTRUCTIONSteel
    • WEIGHT LBS250
    • TYPEWorkstation Kit
    • MOUNT TYPEFreestanding
    • ASSEMBLYUnassembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!