Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets

POST INCLUDES INTEGRATED POWER STRIP

Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets

Item #: WB239134FBKE

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Locking Keyboard Drawer - Black

    $66.95

  • Footrest For Global Industrial™ Orbit Computer Workstations - Black

    $20.50

  • Ergotron® 97-702 K-Slot Lock Kit

    $31.95

Price: $645.00

$107.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $645.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Complete Freestanding Global Industrial™ Orbit Computer Workstation with Power Outlets
81"H Freestanding Unit with VESA LCD Mount


This complete computer workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive black powder coat finish.

The super strong 5" x 5" steel center post with freestanding base measures 41"W x 45"D. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H.

The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 81"H unit can accommodate sitting or standing users with work surface heights of 30" and 40".

The VESA mount, which accommodates any flat panel monitor from 10-30", mounts at 52", 66" and 80"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw.

The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring.

The orbit post includes one power box and one 12" long 6-outlet aluminum power strip with 6' power cord.

Product Specifications

  • BRANDGlobal Industrial™
  • MANUFACTURERS PART NUMBER239134FBKE
  • WIDTH INCHES41
  • DEPTH INCHES45
  • HEIGHT INCHES81
  • DESCRIPTIONOrbit Computer Workstation
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • TOP CONSTRUCTIONLaminate
  • WEIGHT LBS115 lbs.
  • TYPEWorkstation Kit
  • NUMBER OF OUTLETS6
  • CORD LENGTH6 ft.
  • MOUNT TYPEFreestanding
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount, Black

Item #: 239134FBK

Not Yet Rated

Available on or around 01/22/2021

$594.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets

Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets

Item #: WB239134FBKE

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Global Industrial™ 81"H Freestanding Orbit Computer Station with VESA Mount and Power Outlets
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant