Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black

POST INCLUDES INTEGRATED POWER STRIP

Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black

Item #: WB752152FBKE

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

    $117.95

  • Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Black

    $97.95

  • Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Black

    $81.95

Price: $409.95

Save $20.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

81"H Stationary Steel Post with Power Outlets for
Global Industrial™ Orbit Computer Workstations


This super strong 5" x 5" steel center post with freestanding base for stationary applications. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Permits mounting of work surfaces at 30" or 40"H. Permits mounting of monitors at 52", 66" or 80"H. Freestanding base measures 41"W x 45"D. Black powder coat finish.

Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

The orbit post includes one power box and one 12" long 6-outlet aluminum power strip with 6' power cord.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES41
  • DEPTH INCHES45
  • HEIGHT INCHES81
  • DESCRIPTION81"H Post with Freestanding Base & Power Outlets
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WEIGHT LBS84
  • TYPEPost
  • NUMBER OF OUTLETS6
  • CORD LENGTH6 ft.
  • MOUNT TYPEFreestanding
  • MODEL752152FBKE
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Global Industrial™ 81"H Floor Mount Orbit Steel Post and Power Outlets - Black

Item #: 752152BKE

Not Yet Rated

Ships same day.

$338.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black

Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black

Item #: WB752152FBKE

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black
    Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black
    Global Industrial™ 81"H Freestanding Orbit Steel Post with Power Outlets - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant