Take 15% off your entire order!

Offer applied at checkout

Cortech USA Endurance Table 42" Round Table Top with X Base - Slate Blue

Cortech USA Endurance Table 42" Round Table Top with X Base - Slate Blue

Item #: WBB2395795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Game Table Top with X Base
  • X Base Table

X Base Table

Price: $720.00

$120.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $720.00 or save 5% on purchase.

Quantity

Cortech USA Endurance Table 42" Round Table Top with X Base - Slate Blue

They are versatile, heavy duty tables that are ideal for continuous, intensive use in extreme environments and meets ADA requirements. The Endurance™ X Series Tables have an EXTREME load capacity and the rounded table top edge increases safety and comfort, making it ideal for use as Dayroom/Dining table applications.

Feature:

  • Table top size: 42" Round
  • The legs affix to the table top with tamper resistant screws.
  • Table top and legs are made with durable, one piece, rotationally molded design for increased strength. Constructed of high impact polyethylene
  • Resistant to stains.
  • Easy to clean and maintain.
  • Legs can be easily filled with sand to weigh down.
  • Flame Retardant (passes Cal 133)
  • Manufactured to ISO Quality Standards in the USA.


Product Specifications

  • BRANDCortech USA
  • DESCRIPTIONX Base Table
  • WIDTH INCHES42
  • DEPTH INCHES42
  • HEIGHT INCHES29
  • FRAME CONSTRUCTIONPlastic
  • FRAME COLORSlate Blue
  • TOP COLORSlate Blue
  • TOP CONSTRUCTIONPlastic
  • CAPACITY LBS1500
  • CERTIFIED/APPROVEDCAL 133, ISO Quality Standards
  • SHAPERound
  • COLLECTIONEndurance
  • BASE TYPEPedestal X Leg
  • MANUFACTURER PART NUMBER66749SB
  • TYPEAll Purpose Table
  • LIMITED WARRANTY10 Years
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cortech USA Endurance Table 42" Round Table Top with X Base - Slate Blue

Cortech USA Endurance Table 42" Round Table Top with X Base - Slate Blue

Item #: WBB2395795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant