Take 15% off your entire order!

Offer applied at checkout

+

HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Harvest - 10500 Series

HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Harvest - 10500 Series

Item #: WBB2350022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • HON® Curved Return Desk, Left - 42"W x 18-24"D x 29-1/2"H - Harvest - 10500 Series

    $511.00

  • HON® Curved Return Desk, Right - 42"W x 18-24"D x 29-1/2"H - Harvest - 10500 Series

    $511.00

$773.00 up to 39% OFF

Price: $471.95

Save $23.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Harvest - 10500 Series

Hard-working, good-looking and built to survive a lifetime of overtime. Thermally-fused laminate top and end panels are abrasion- and stain-resistant. Full-height modesty panel for privacy. Cord management grommet. Freestanding or use with Curved Returns.

Compliance Standards:

  • Level 2 Certified
  • Meets or Exceeds ANSI/BIFMA Standards
  • SCS Indoor Advantage Certified
  • SCS Indoor Advantage Gold Certified



This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES36
  • HEIGHT INCHES29-1/2
  • ASSEMBLYUnassembled
  • BRANDHon®
  • DESCRIPTIONDesk
  • COLLECTION10500 Series
  • LIMITED WARRANTYLimited Lifetime
  • PACKAGE QUANTITY1
  • SHAPECorner
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA Standards
  • STYLECorner
  • TOP COLORHarvest
  • FRAME COLORHarvest
  • TABLE TOP THICKNESS1-1/8"
  • MANUFACTURERS PART NUMBERHON105810CC
  • WIRE MANAGEMENTYes
  • TYPEWood Desk
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Mahogany - 10500 Series

Item #: B2350021

Not Yet Rated

Usually ships in 3 to 6 days

$471.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Harvest - 10500 Series

HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Harvest - 10500 Series

Item #: WBB2350022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HON® Curved Corner Workstation - 36"W x 36"D x 29-1/2"H - Harvest - 10500 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant