Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
iFlex™ Modular Desk 29"H x 65"W x 31"D - Right, Cherry
See all 6 items in product family

iFlex™ Modular Desk 29"H x 65"W x 31"D - Right, Cherry

Item #: WBB437872

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.01 Save up to 22%
Price: $ 329.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
With logical design and modern good looks, the iFlex® Modular Desking provides the ultimate in flexibility for designing your office, conference room, or board room. Ergonomic and attractive curves create workspace comfort. Surface finished in teak or cherry woodgrain vacuum-formed PVC. Grommets included. Assembly is easy, and tables are a snap to move with stable glides on front legs and swivel casters on back legs. Ganging device included to join tables together. Optional privacy panels define work areas. Outfit with attachable storage trays. Optional 3-drawer file cabinets. Large drawer accommodates a standard hanging file rack. TAA compliant.


View the iFlex collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES65
    • DEPTH INCHES31
    • HEIGHT INCHES29
    • BRANDBalt®
    • DESCRIPTIONSingle Right Modular Desk
    • COLLECTIONiFlex
    • SHAPEL Shape
    • TOP CONSTRUCTIONPVC
    • CAPACITY1 Person
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBER90000
    • TOTAL DEPTH INCHES31
    • FRAME COLORSilver
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!