Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Stand Up 2 Lateral File - 2 Desk Quad with Bookcase End - Mahogany - Legacy Series

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Regency Stand Up 2 Lateral File - 2 Desk Quad with Bookcase End - Mahogany - Legacy Series

Item #: WBB2243251

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,215.00 Save up to 47%
Price: $ 2,249.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Regency Stand Up 2 Lateral File - 2 Desk Quad with Bookcase End - Mahogany - Legacy Series

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad with Bookcase End set includes two Stand Up Desks and two Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping, as long as the bookcases remain on one end. The Lateral Files each include three large locking full suspension file drawers that accept both letter and legal filing. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES85
    • HEIGHT INCHES42
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONStand Up Desk Kit
    • COLLECTIONLegacy
    • LIMITED WARRANTY10 Years
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVALANSI/BIFMA
    • CAPACITY2 People
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORMahogany
    • LOCKING DRAWERS6
    • NUMBER OF DRAWERS6
    • MANUFACTURERS PART NUMBERLS2LF2SD8546MH
    • FRAME COLORMahogany
    • TYPEWood Desk Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed