Take 15% off your entire order!

Offer applied at checkout

+

HON® Worksurface - 60"W x 24"D - Mahogany - Foundation Series

HON® Worksurface - 60"W x 24"D - Mahogany - Foundation Series

Item #: WBB2349943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$159.00 up to 38% OFF

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

HON® Worksurface - 60"W x 24"D - Mahogany - Foundation Series

The work surface can be added to a base to create a fully functional workstation. The scratch-, spill- and stain-resistant laminate withstands heavy daily use. Two grommets neatly route cables and cords directly to the workstation. One-piece polypropylene backrest can be easily wiped down.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • HEIGHT INCHES1
  • ASSEMBLYUnassembled
  • BRANDHon®
  • DESCRIPTIONWorksurface
  • COLLECTIONFoundation Series
  • LIMITED WARRANTY5 Years
  • PACKAGE QUANTITY1
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDMeets or Exceeds ISTA Standards
  • TOP COLORMahogany
  • FRAME COLORMahogany
  • MANUFACTURERS PART NUMBERHONLMW6024N
  • WIRE MANAGEMENTYes
  • TYPEAdd-On Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HON® Worksurface - 60"W x 24"D - Mahogany - Foundation Series

HON® Worksurface - 60"W x 24"D - Mahogany - Foundation Series

Item #: WBB2349943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HON® Worksurface - 60"W x 24"D - Mahogany - Foundation Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant