Take 15% off your entire order!

Offer applied at checkout

Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Mahogany - Essentials Series

Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Mahogany - Essentials Series

Item #: WBB962838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$210.00 up to 42% OFF

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell 69000 Series Rectangular Desk Shell, LLR69375, 47.3"W x 23-2/3"D x 29-1/2"H, Mahogany

Rectangular desk shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Mahogany laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.


View the Essentials collection here.

Product Specifications

  • WIDTH INCHES47-1/3
  • DEPTH INCHES23-3/5
  • HEIGHT INCHES29-1/2
  • BRANDLorell®
  • DESCRIPTIONRectangular Desk Shell
  • COLLECTIONEssentials
  • LIMITED WARRANTY5 Year
  • TOP CONSTRUCTIONLaminate
  • CAPACITY1 Person
  • FRAME COLORMahogany
  • MANUFACTURERS PART NUMBERLLR69375
  • WEIGHT LBS88
  • TYPEWood Desk
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Item #: 607899

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.95

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Item #: 250797

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.95

Popular item in this category

Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Cherry - Essentials Series

Item #: B962841

Not Yet Rated

Usually ships in 1 to 4 days

$130.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$40.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Mahogany - Essentials Series

Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Mahogany - Essentials Series

Item #: WBB962838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant