Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Boss Reversible Return 42" x 24", Cherry

Boss Reversible Return 42" x 24", Cherry

Item #: WBB693123

Not Yet Rated

$233.00 up to 43% OFF

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Boss 42" x 24" Reversible Return, Cherry

42" x 24" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Cherry laminate is durable yet attractive. with 3mm edge banding.

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES24
  • HEIGHT INCHES29-1/2
  • ASSEMBLYUnassembled
  • BRANDBoss
  • DESCRIPTIONReversible Return
  • LIMITED WARRANTY1 Year
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORCherry
  • MANUFACTURERS PART NUMBERN196-C
  • TYPEReturn
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Boss Reversible Return 42" x 24", Mahogany

Item #: B693124

Not Yet Rated

Usually ships in 5 to 8 days

$130.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boss Reversible Return 42" x 24", Cherry

Boss Reversible Return 42" x 24", Cherry

Item #: WBB693123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant