Take 15% off your entire order!

Offer applied at checkout

+

HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Mahogany - Foundation Series

HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Mahogany - Foundation Series

Item #: WBB2350000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$192.00 up to 39% OFF

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Mahogany - Foundation Series

This non-handed return shell can be combined with a non-handed desk, or credenza shell to create an L-workstation. Cannot be used free-standing. Scratch-, spill- and stain-resistant laminate stands up to heavy use. Desktop grommets help to organize power and data cables on the work surface. Metal-to-metal fastening system for precise fit and unsurpassed durability.

Product Specifications

  • WIDTH INCHES42-1/4
  • DEPTH INCHES24
  • HEIGHT INCHES29
  • ASSEMBLYUnassembled
  • BRANDHon®
  • DESCRIPTIONRight Return Shell
  • COLLECTIONFoundation Series
  • LIMITED WARRANTY5 Years
  • PACKAGE QUANTITY1
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORMahogany
  • MANUFACTURERS PART NUMBERHONLM42RETN
  • TYPEReturn
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Pinnacle - Foundation Series

Item #: B2349999

Not Yet Rated

Usually ships in 3 to 6 days

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Mahogany - Foundation Series

HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Mahogany - Foundation Series

Item #: WBB2350000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HON® Return Shell - Right - 42-1/4"W x 24"D x 29"H -Mahogany - Foundation Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant