Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series

Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series

Item #: WBB2280349

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $374.95

Save $18.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series

This Bush Business Furniture 400 Series Training Table inspires creativity and collaboration with a sturdy construction and refreshingly contemporary looks. The Table Desk mixes metal T legs with a wooden work surface, providing space to spread out and ample legroom. Sturdy legs boast a welded steel tube construction, while the thermally fused laminate finish and impact resistant edges fend off damage for a long-lasting professional appearance. Adjustable levelers compensate for uneven flooring. The Training Table makes a nice addition to a classroom or any open plan, collaborative environment. Flexible and lightweight, the design allows for hassle-free office reconfigurations. Backed by a Limited Lifetime Warranty, this commercial office furniture meets ANSI/BIFMA quality test standards and comes in a variety of attractive finishes. See the full collection for coordinating items available and design your workspace your way with the 400 Series. American made with U.S. and imported parts.

Features:

  • Thermally fused laminate finish and impact resistant edges for long-lasting quality
  • Training Table legs feature sturdy welded steel tube construction and durable powder-coat finish
  • Ideal for training and classroom settings
  • Flexible and lightweight, easy to reconfigure
  • Adjustable levelers take care of uneven floors
  • Modular furniture creates design flexibility with a mix of metal and wood for a fresh, contemporary style
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by Limited Lifetime Warranty


Product Specifications

  • WIDTH INCHES47-3/5
  • DEPTH INCHES23-1/3
  • HEIGHT INCHES29-1/8
  • ASSEMBLYUnassembled
  • BRANDBush Business Furniture
  • DESCRIPTIONTraining Table
  • COLLECTION400 Series
  • LIMITED WARRANTYLimited Lifetime
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDANSI/BIFMA
  • COUNTRY OF ORIGINMade in USA
  • TOP COLORGray
  • FRAME COLORGray
  • MANUFACTURERS PART NUMBER400S173SG
  • TYPETraining Table
  • FRAME CONSTRUCTIONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Storage File Cabinet - Beech - Series A

Item #: B474166

Not Yet Rated

Out of stock, expected on or around 12/20/2020

$373.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series

Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series

Item #: WBB2280349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Bush Furniture 48"W X 24"D Training Table - Storm Gray - 400 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant