Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® L Desk w/ Hutch - Single Pedestal - 72"W x 78"D - Dark Neutral/Slate - Pronto Series

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Marvel® L Desk w/ Hutch - Single Pedestal - 72"W x 78"D - Dark Neutral/Slate - Pronto Series

Item #: WBB972566

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,796.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pronto Desk With Return, 72"W x 78"D: Dark Neutral/Slate

Your office design will be easy and affordable with a Pronto® single pedestal L-shape desk from Marvel®. The Pronto® credenza with file storage solutions help you to be more organized and work in comfort. This desk features an easy-care melamine laminate top with sturdy steel frame, overhead flipper door storage, and file pedestal for a complete desk and file storage solution. Since Pronto® is office furniture manufactured in the USA, it conveniently quick ships in just 5 days. Get your new office design today.Specifications: Melamine Laminate Top with 2 - 2" Grommets. Full legs include 2 - 2" knockouts.Modesty Panel with Wire Management.Locks with 2 Keys.1 Hanging Pedestal with Box/File20 Gauge steel bases. Mahogany Laminate/Dark Neutral Finish/Slate FabricMade in the USA. Textured powder coat is one of the most durable high quality finishes. 72"W x 78D x 29H


View the Pronto collection here.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES78
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • DESCRIPTIONL Desk with Hutch
    • COLLECTIONPronto
    • LIMITED WARRANTYLifetime
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/4
    • CERTIFIED/APPROVEDGreenGuard Certified
    • PEDESTAL TYPEBox/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • LOCKING DRAWERSYes
    • MANUFACTURERS PART NUMBERPRNT4DTMA_8568
    • FRAME COLORBlack
    • TYPESteel Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!