Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Item #: WBB2352571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge

    $46.95

  • Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge

    $25.95

  • Bush Furniture Desktop Clamp-on Power Hub with USB Ports - Black

    $120.95

Price: $1,237.00

$206.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,237.00 or save 5% on purchase.

Quantity

Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Choose this Bush Business Furniture Studio C 72"W Office Desk with Hutch and Mobile File Cabinet for a durable design that looks great and works hard for years.

With a thick surface, an extended modesty panel and clean lines, the Office Desk conveys a classic look that comes in your choice of several contemporary or traditional finishes to fit any workspace. The thermally fused laminate finish, durable edge banding and sturdy end panels resist scratches, stains and dents while standing up to the rigors of a 40-plus hour work week. Keep pesky computer cords out of your way with the cable management system for an organized work surface.

With 4 doors featuring self-closing Euro-style hinges, the Hutch conveniently stores office supplies, books and more. The 3 Drawer Mobile File Cabinet rolls with you throughout your office or remains in place as needed on any surface. A full-extension file drawer glides on smooth ball bearing slides for an easy reach to letter, legal and A4-size paperwork while two box drawers organize supplies.

This desk with storage set comes with a 10 Year Warranty and meets ANSI/BIFMA quality test standards for safety and performance. Available in White, Storm Gray, Harvest Cherry, or Natural Maple. American made with U.S. and imported parts.

Features:

  • Bundle includes: 72"W x 30"D Office Desk, 72"W Hutch, 3 Drawer Mobile File Cabinet
  • Thermally fused laminate finish fends off scratches and stains to protect the office furniture set
  • Computer desk surface offers space to spread out and integrated cable management to conceal cords
  • 4 Hutch doors provide plenty of storage room and include self-closing Euro-style hinges
  • Mobile File Cabinet locks to secure your letter, legal and A4 size paperwork with a file drawer gliding on smooth full-extension ball bearing slides
  • Filing cabinet includes 2 box drawers with 1 file drawer and rolls wherever you need it
  • Available in your choice of several contemporary and traditional finishes to fit any work environment
  • Tested to meet ANSI/BIFMA quality standards for safety and performance
  • Backed by the Bush Business Furniture 10 Year Manufacturer's Warranty
  • American made with U.S. and imported parts


Product Specifications

  • WIDTH INCHES71
  • DEPTH INCHES29-3/8
  • HEIGHT INCHES65-6/7
  • ASSEMBLYUnassembled
  • BRANDBush Business Furniture
  • DESCRIPTIONDesk with Hutch & Mobile File Cabinet
  • COLLECTIONStudio C
  • LIMITED WARRANTY10 Years
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDANSI/BIFMA
  • PEDESTAL TYPEBox/Box/File
  • COUNTRY OF ORIGINMade in USA
  • CAPACITY1 Person
  • STYLESingle Pedestal
  • TOP COLORMaple
  • FILE DRAWER QUANTITY3
  • FRAME COLORMaple
  • MANUFACTURERS PART NUMBERSTC011ACSU
  • TYPEWood Desk
  • FRAME CONSTRUCTIONLaminate
  • LOCKING DRAWERSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Item #: B2352572

Not Yet Rated

Out of stock, expected on or around 12/20/2020

$1,262.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Item #: WBB2352571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Bush Furniture 72"W Desk with Hutch & 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant