Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series

Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series

Item #: WBB2352569

Not Yet Rated

Frequently Purchased Together

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge

    $46.95

  • Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge

    $25.95

  • Bush Furniture Desktop Clamp-on Power Hub with USB Ports - Black

    $120.95

Price: $1,262.00

$210.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,262.00 or save 5% on purchase.

Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series

The Bush Business Furniture Studio C 72"W L Shaped Reception Desk with Shelf and Mobile File Cabinet is a perfect way to give visitors a great first impression of your organization.

A spacious 72"W x 72"D surface with built-in wire management offers more than enough room for a computer, telephone and all the materials you need to maintain a productive work environment. The L-Shaped Desk's thermally fused laminate finish and durable edge banding protect against everyday damage like scratches and stains while a 200 pound weight capacity promises to withstand the rigors of a busy professional office.

The Reception Shelf extends 14 inches above the desktop to provide an ideal space for guests to sign in and fill out routine paperwork. Store legal, letter and A4-size documents in the filing cabinet's lower drawer, and use the two box drawers to organize miscellaneous supplies. A single lock secures the two bottom drawers to protect sensitive files and personal items.

Find the perfect style to complement your office with contemporary White, Storm Gray and Platinum Gray finishes or the more traditional Harvest Cherry, Natural Maple and Sand Oak.

The L-Shaped Reception Desk with Storage is tested to meet ANSI/BIFMA quality standards for safety and performance and is backed by the Bush Business Furniture 10 Year Manufacturer's Warranty. See the full collection for coordinating items available to make your office your own with Studio C. American made with U.S. and imported parts.

Bundle Includes:

  • 1 - 72"W x 30"D Office Desk
  • 1 - 42"W Return/Bridge
  • 1 - 72"W Reception Desk Shelf
  • 1 - 3 Drawer Mobile File Cabinet

Features:

  • Thermally fused laminate finish fends off scratches and stains to protect the office furniture set
  • 72"W x 72"D L Shaped Reception Desk offers plenty of room for materials and includes built-in wire management
  • Desk Shelf extends 14 inches above the desktop to give guests a place to sign in and fill out paperwork
  • Mobile filing cabinet's lower drawer accepts legal, letter and A4-size paperwork while two box drawers organize office supplies
  • Single lock secures two bottom drawers to protect sensitive documents and personal items
  • Available in your choice of several contemporary and traditional finishes to fit any work environment
  • Tested to meet ANSI/BIFMA quality standards for safety and performance
  • Backed by the Bush Business Furniture 10 Year Manufacturer's Warranty
  • American made with U.S. and imported parts


Product Specifications

  • WIDTH INCHES71
  • DEPTH INCHES71
  • HEIGHT INCHES43-5/7
  • ASSEMBLYUnassembled
  • BRANDBush Business Furniture
  • DESCRIPTIONL-Desk with Shelf & File Cabinet
  • COLLECTIONStudio C
  • LIMITED WARRANTY10 Years
  • SHAPEL Shape
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDANSI/BIFMA
  • PEDESTAL TYPEBox/Box/File
  • COUNTRY OF ORIGINMade in USA
  • CAPACITY1 Person
  • STYLESingle Pedestal
  • TOP COLORWhite
  • FILE DRAWER QUANTITY3
  • FRAME COLORWhite
  • MANUFACTURERS PART NUMBERSTC040WHSU
  • WIRE MANAGEMENTYes
  • TYPEWood Desk
  • FRAME CONSTRUCTIONLaminate
  • LOCKING DRAWERSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - Natural Maple - Studio C Series

Item #: B2352572

Not Yet Rated

Out of stock, expected on or around 12/20/2020

$1,262.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series

Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series

Item #: WBB2352569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Bush Furniture Reception L Desk with 3 Drawer Mobile Pedestal - White - Studio C Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant