Take 15% off your entire order!

Offer applied at checkout

Offices To Go™ U Desk with Single Pedestal - 66" - American Dark Cherry - Bundle #1

Offices To Go™ U Desk with Single Pedestal - 66" - American Dark Cherry - Bundle #1

Item #: WBB2214575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,586.00 up to 59% OFF

Price: $649.95

$108.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Offices To Go™ Superior Laminate Layout Bundle #1 - American Dark Cherry

Bundle Contains:

  • 1 Desk Shell
  • 1 Credenza Shell
  • 1 Flush Bridge
  • 1 Pedestal
  • American Dark Cherry 3mm PVC Matching Edge.


Product Specifications

  • WIDTH INCHES66
  • DEPTH INCHES96
  • HEIGHT INCHES29-1/2
  • ASSEMBLYUnassembled
  • BRANDGlobal Furniture Group
  • DESCRIPTIONFurniture Layout Bundle
  • COLLECTIONOffices To Go™
  • LIMITED WARRANTY5 Years
  • SHAPEU Shape
  • CERTIFIED/APPROVEDGreenguard
  • PEDESTAL TYPEBox/Box/File
  • CAPACITY1 Person
  • STYLESingle Pedestal
  • TOP COLORCherry
  • FILE DRAWER QUANTITY1
  • FRAME COLORCherry
  • MANUFACTURERS PART NUMBEROTG1-ADC
  • WIRE MANAGEMENTYes
  • TYPEWood Desk
  • LOCKING DRAWERSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Offices To Go™ U Desk with Single Pedestal - 66" - American Mahogany - Bundle #1

Item #: B2214571

Not Yet Rated

Usually ships in 2 to 5 days

$695.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices To Go™ U Desk with Single Pedestal - 66" - American Dark Cherry - Bundle #1

Offices To Go™ U Desk with Single Pedestal - 66" - American Dark Cherry - Bundle #1

Item #: WBB2214575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant