Take 15% off your entire order!

Offer applied at checkout

Offices To Go™ L Desk with Hutch - 72" - American Espresso - Bundle #12

Offices To Go™ L Desk with Hutch - 72" - American Espresso - Bundle #12

Item #: WBB2214585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,270.00 up to 59% OFF

Price: $929.95

$154.99/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Offices To Go™ Superior Laminate Layout Bundle #12 - American Espresso

Bundle Contains:

  • 1 Credenza with Corner Extension
  • 1 Return Shell
  • 1 Hutch
  • 2 Pedestals
  • American Espresso Laminate 3mm PVC Matching Edge.


Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES71
  • HEIGHT INCHES65-1/2
  • ASSEMBLYUnassembled
  • BRANDGlobal Furniture Group
  • DESCRIPTIONFurniture Layout Bundle
  • COLLECTIONOffices To Go™
  • LIMITED WARRANTY5 Years
  • SHAPEL Shape
  • CERTIFIED/APPROVEDGreenguard
  • PEDESTAL TYPEBox/Box/File; File/File
  • CAPACITY1 Person
  • STYLEDouble Pedestal
  • TOP COLOREspresso
  • DOORS4
  • FILE DRAWER QUANTITY3
  • FRAME COLOREspresso
  • MANUFACTURERS PART NUMBEROTG12-AEL
  • WIRE MANAGEMENTYes
  • TYPEWood Desk
  • LOCKING DRAWERSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Offices To Go™ L Desk with Hutch - 72" - American Dark Cherry - Bundle #12

Item #: B2214587

Not Yet Rated

Usually ships in 2 to 5 days

$929.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices To Go™ L Desk with Hutch - 72" - American Espresso - Bundle #12

Offices To Go™ L Desk with Hutch - 72" - American Espresso - Bundle #12

Item #: WBB2214585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant