Take 15% off your entire order!

Offer applied at checkout

Offices To Go™ Wood Desk w/ Hutch, Credenza & Round Table - 71" - Dark Cherry -Bundle #7

Offices To Go™ Wood Desk w/ Hutch, Credenza & Round Table - 71" - Dark Cherry -Bundle #7

Item #: WBB2214561

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,007.00 up to 59% OFF

Price: $1,641.95

$273.66/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Offices To Go™ Superior Laminate Layout Bundle #8 - American Dark Cherry

Bundle Contains:

  • 1 Bow Front Desk Shell
  • 1 Lateral File
  • 1 Mixed Storage Unit
  • 1 Common Top
  • 1 Hutch
  • 2 Pedestals
  • 1 Round Table
  • American Dark Cherry 3mm PVC Matching Edge.


Product Specifications

  • WIDTH INCHES71
  • DEPTH INCHES143
  • HEIGHT INCHES42
  • ASSEMBLYUnassembled
  • BRANDGlobal Furniture Group
  • DESCRIPTIONFurniture Layout Bundle
  • COLLECTIONOffices To Go™
  • LIMITED WARRANTY5 Years
  • SHAPERectangle
  • CERTIFIED/APPROVEDGreenguard
  • PEDESTAL TYPEFile/File; Box/Box/File
  • CAPACITY1 Person
  • TOP COLORCherry
  • DOORS4
  • FILE DRAWER QUANTITY3
  • FRAME COLORCherry
  • MANUFACTURERS PART NUMBEROTG8-ADC
  • WIRE MANAGEMENTYes
  • TYPEWood Desk Kit
  • LOCKING DRAWERSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Offices To Go™ Wood Desk w/ Hutch & Credenza - 71" - Dark Cherry -Bundle #7

Item #: B2214559

Not Yet Rated

Usually ships in 2 to 5 days

$1,376.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices To Go™ Wood Desk w/ Hutch, Credenza & Round Table - 71" - Dark Cherry -Bundle #7

Offices To Go™ Wood Desk w/ Hutch, Credenza & Round Table - 71" - Dark Cherry -Bundle #7

Item #: WBB2214561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant