Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Door Oak Souvenir And Memorabilia Display Case - 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

1 Door Oak Souvenir And Memorabilia Display Case - 24"W x 36"H

Item #: WBB290010

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Accessories
This Souvenir and Memorabilia Display Case with a Red Oak Frame is an attractive way to display and protect collectables, keepsakes, awards, jerseys or any memorabilia. The case is constructed with Solid North American Red Oak with a high gloss finish and is designed with a single door for a maximum viewing area. The background is Natural Cork. 36"W x 24"H.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHOak
    • ASSEMBLYAssembled
    • BRANDAarco
    • CONSTRUCTIONAmerican Red Oak
    • DESCRIPTIONSouvenir And Memorabilia Display Case
    • FRAME COLORClear Lacquer
    • INTERIOR DEPTH INCHESNatural Cork
    • MANUFACTURERS PART NUMBEROBC3624S
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES36
    • TOTAL WIDTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!