Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1611166

MPN #: 270-42

Case Design Softsided Display Panel Case 270 - 42-1/2"L x 25-3/4"W x 5"H - Blue

Product Description
The Case Design Corp. 270 Soft-sided display panel case provides protection for your tradeshow supplies during your stay at an exhibit, tradeshow, and tradeshow booth.

Features
  • Softsided Display Panel Case
  • 600 Denier Blue Polyduck - /2" Polyurethane Foam Padding
  • 200 Denier black nylon Lining - Inside
  • Heavy-Duty zipper on 3 sided
  • 1-1/2" Poly web strap- -1/2" Poly web loop- shoulder strap
  • Packed In Individual carton
  • Pockets inside with self-adhesive straps
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 42-1/2"L x 25-3/4"W x 5"H
  • Outer Dimensions: 43-1/2"L x 26-3/4"W x 6"H


PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-1/2 in
Width26-3/4 in
Height6 in
Inside Length42-1/2 in
Inside Width25-3/4 in
Inside Height5 in
Weight Capacity35 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
Lock TypeZippered
TypeDisplay Panel Case
ColorBlue
Series270
Mold Type600D Sewn Polyester
Handle TypePoly Web Strap Handle
StyleSoftsided Bag
MaterialPolyethylene
Manufacturers Part Number270-42
BrandCase Design

Warranty

Warranty1 yr