Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum Display Case Brushed Silver, Black Laminate Back 42"W x 12"D x 73"H
See all 8 items in product family

Quantum Display Case Brushed Silver, Black Laminate Back 42"W x 12"D x 73"H

Item #: WBB385523

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,685.00 Save up to 38%
Price: $ 4,134.00
Product Information
Customer Review
Product Q&A
Accessories
Quantum Display Case Brushed Silver, Black Laminate Back 42"W x 12"D x 73"H

The Quantum Series of Display Cases combines modern styling with the functionality and dependability expected from Waddell Display Cases. The modern recessed Xenon lighting and textured black laminate backing reduces glare and draws attention to what is displayed inside. Quantum cases have curved, tempered glass doors, chrome locks and hinges. The high definition cherry laminate tops and base delivers a rich furniture look. Each Quantum case has three full-length 3/8" tempered glass shelves that follow the curved lines of the case fronts that can support up to 120 pounds each with their concealed supports.

  • Modern curved styling matches any modern office d├ęcor'
  • Stylish curved tempered glass doors
  • Textured black laminate backing for striking contrasts
  • Cherry furniture grade laminate for a rich wood look and durability
  • Built in recessed Xenon lighting
  • Curved 3/8" tempered glass shelves with concealed supports hold up to 120 pounds each
  • Chrome door lock and hinges
  • Available in Cherry or Brushed Silver


Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES12
    • HEIGHT INCHES73
    • COLOR FINISHSilver
    • BRANDWaddell
    • DOOR TYPEHinged
    • MANUFACTURERS PART NUMBER511-BB-BRS
    • PACKAGE QUANTITY1
    • STYLE3 Full-Length
    • BACK TYPEBlack Laminate Back
    • BASE COLORBrushed Silver
    • SERIESQuantum
    • COLOR FAMILYSilver
    • TOTAL HEIGHT INCHES73
    • TOTAL WIDTH INCHES42
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!