Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing White 60" Wide Hanging Entryway Shelf

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing White 60" Wide Hanging Entryway Shelf

Item #: WBB1956095

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.49 Save up to 11%
Price: $ 159.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing White 60" Wide Hanging Entryway Shelf

Ideal for an ever expanding household, the 60" Wide Hanging Entryway Shelf will keep your entryway belongings together in one place! Suitable for any front hallway, foyer or mudroom, the four compartments provide ample storage for everyone in your family. Fill with baskets, gloves, mittens, hats and books. Five large and four small hooks provide plenty of places to hang jackets, coats, hoodies, sweaters, bags and purses. Installs easily with our innovative hanging rail system.

Product Specifications

    • LENGTH INCHES11-1/2
    • WIDTH INCHES60
    • HEIGHT INCHES16-1/2
    • COLOR FINISHWhite
    • CAPACITY LBS60
    • BRANDPrepac Manufacturing
    • DESCRIPTION60" Wide Hanging Entryway Shelf
    • TOP CONSTRUCTIONLaminated Composite Wood
    • CERTIFIED/APPROVEDCARB-compliant
    • MANUFACTURER PART NUMBERWEC-6016
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • MOBILE OR STATIONARYStationary
    • NUMBER OF SHELVES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!