null File Cabinets | Blue Print | High Base for 4998 | B900097 - GLOBALindustrial.com

Take 15% off your entire order!

Offer applied at checkout

High Base for 4998

High Base for 4998

Item #: WBB900097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$846.00 up to 34% OFF

Price: $560.00

$93.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $560.00 or save 5% on purchase.

Quantity

Customers Also Viewed

High Base for 4998

Elevate your organizing and add colorful style to your files. With a High Base for your Flat Files you can retrieve your files effortlessly without having to stoop or bend. The base raises files 20 off the floor and has an enclosed back and sides with an

Made in the USA.

Product Specifications

  • BRANDSafco®
  • MANUFACTURERS PART NUMBER4979WH
  • WIDTH INCHES53-1/2
  • DEPTH INCHES41-1/2
  • HEIGHT INCHES20
  • MINIMUM WIDTH INCHES53-1/2
  • MINIMUM DEPTH INCHES41-1/2
  • MINIMUM HEIGHT INCHES20
  • MAXIMUM WIDTH INCHES53-1/2
  • MAXIMUM DEPTH INCHES 41-1/2
  • MAXIMUM HEIGHT INCHES20
  • COLOR FINISHWhite
  • COLOR FAMILYWhite
  • CONSTRUCTIONSteel
  • ASSEMBLYAssembled
  • DESCRIPTIONOpen Base
  • LIMITED WARRANTYLifetime
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Base for 4998

Item #: B900100

Not Yet Rated

Usually ships in 5 to 8 days

$552.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drawer Dividers

$92.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Base for 4998

High Base for 4998

Item #: WBB900097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant