Take 15% off your entire order!

Offer applied at checkout

Lateral File, 2-Drawer, 30W" x 19-1/4D" x 28-3/8H", Standard White

Lateral File, 2-Drawer, 30W" x 19-1/4D" x 28-3/8H", Standard White

Item #: WBB919944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lateral File, 2-Drawer, 30W" x 19-1/4D" x 28-3/8H", Standard White

Full drawer extension on genuine progressive telescoping ball-bearing slides provide smooth, trouble-free operation. Built-in drawer interlock system prevents more than one drawer from opening at a time, reducing the chance of cabinet tip over. Center lock securely locks both sides of each drawer for positive security (two keys provided). Adjustable leg levelers keep cabinets level in any environment. Extra deep drawer accommodates letter or legal size files using side to side hanging rails. Durable powder coat finish. Rolled or hemmed edge drawer sides for strength, rigidity and safety. ANSI/BIFMA rated. All steel full width drawer pulls featuring double wall reinforced drawer fronts for extra stability.

Product Specifications

  • BRANDSandusky
  • MANUFACTURERS PART NUMBERLF8F302-22
  • WIDTH INCHES30
  • DEPTH INCHES19-1/4
  • HEIGHT INCHES28-3/8
  • MINIMUM WIDTH INCHES30
  • MINIMUM DEPTH INCHES19.25
  • MINIMUM HEIGHT INCHES28.375
  • MAXIMUM WIDTH INCHES30
  • MAXIMUM DEPTH INCHES 19.25
  • MAXIMUM HEIGHT INCHES28.375
  • COLOR FINISHStandard White
  • COLOR FAMILYWhite
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY2
  • ASSEMBLYAssembled
  • LOCKYes
  • LOCK TYPE180 Degree Turn Central Dual Side Cam Lock
  • TYPELateral File Cabinet
  • HANDLE TYPEAluminum Handles
  • LIMITED WARRANTY5 Year
  • CABINET FILE SIZELegal & Letter Size
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • will files hang from side to side or front to back? Will I need to assemble it?

    Question Asked By: April, December 04, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello April, This model comes assembled. You would be able to hang files either way. Side to side hangrails are included though the front to back hangrails are not you could order them by calling our sales team. Thank you for your interest in our product!

Popular item in this category

Lateral File, 2-Drawer, 36W" x 19-1/4D" x 28-3/8H", Standard White

Item #: B919904

(3)

Usually ships in 15 to 18 days

$222.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lateral File, 2-Drawer, 30W" x 19-1/4D" x 28-3/8H", Standard White

Lateral File, 2-Drawer, 30W" x 19-1/4D" x 28-3/8H", Standard White

Item #: WBB919944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant