
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lateral File, 2-Drawer, 42W" x 19-1/4D" x 28-3/8H", Standard White
Full drawer extension on genuine progressive telescoping ball-bearing slides provide smooth, trouble-free operation. Built-in drawer interlock system prevents more than one drawer from opening at a time, reducing the chance of cabinet tip over. Center lock securely locks both sides of each drawer for positive security (two keys provided). Adjustable leg levelers keep cabinets level in any environment. Extra deep drawer accommodates letter or legal size files using side to side hanging rails. Durable powder coat finish. Rolled or hemmed edge drawer sides for strength, rigidity and safety. ANSI/BIFMA rated. All steel full width drawer pulls featuring double wall reinforced drawer fronts for extra stability.
Full drawer extension on genuine progressive telescoping ball-bearing slides provide smooth, trouble-free operation. Built-in drawer interlock system prevents more than one drawer from opening at a time, reducing the chance of cabinet tip over. Center lock securely locks both sides of each drawer for positive security (two keys provided). Adjustable leg levelers keep cabinets level in any environment. Extra deep drawer accommodates letter or legal size files using side to side hanging rails. Durable powder coat finish. Rolled or hemmed edge drawer sides for strength, rigidity and safety. ANSI/BIFMA rated. All steel full width drawer pulls featuring double wall reinforced drawer fronts for extra stability.
Product Specifications
- BRANDSandusky
- MANUFACTURERS PART NUMBERLF8F422-22
- WIDTH INCHES42
- DEPTH INCHES19-1/4
- HEIGHT INCHES28-3/8
- MINIMUM WIDTH INCHES42
- MINIMUM DEPTH INCHES19.25
- MINIMUM HEIGHT INCHES28.375
- MAXIMUM WIDTH INCHES42
- MAXIMUM DEPTH INCHES 19.25
- MAXIMUM HEIGHT INCHES28.375
- COLOR FINISHStandard White
- COLOR FAMILYWhite
- CONSTRUCTIONSteel
- DRAWER QUANTITY2
- ASSEMBLYAssembled
- LOCKYes
- LOCK TYPE180 Degree Turn Central Dual Side Cam Lock
- TYPELateral File Cabinet
- HANDLE TYPEAluminum Handles
- LIMITED WARRANTY5 Year
- CABINET FILE SIZELegal & Letter Size
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: May 21, 2014
Product Q & A
There are no questions for this product.
Popular item in this category
Lateral File, 2-Drawer, 30W" x 19-1/4D" x 28-3/8H", Standard White
Item #: B919944
Not Yet Rated
Usually ships in 15 to 18 days
$211.95

Lateral File, 2-Drawer, 42W" x 19-1/4D" x 28-3/8H", Standard White
$253.95
- Product Information
- Customer Review
- Product Q&A
- Accessories