Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotary File Cabinet Components, Base Adder Unit, Legal, 3-High, Bone White
See all 168 items in product family

Rotary File Cabinet Components, Base Adder Unit, Legal, 3-High, Bone White

Item #: WBB250126

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,906.00 Save up to 39%
Price: $ 1,172.00
Product Information
Customer Review
Product Q&A
Accessories
Rotary File Cabinet Components, Base Adder Unit, Legal, 3-High, Bone White

The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips.

Product Specifications

    • WIDTH INCHES38-3/4
    • DEPTH INCHES31
    • HEIGHT INCHES42
    • COLOR FINISHBone White
    • BRANDDatum
    • MANUFACTURERS PART NUMBERXSLG-A3E-T15
    • OPENINGS3
    • TYPEAdder
    • LIMITED WARRANTYLimited Lifetime
    • MEDIALegal
    • MAXIMUM WIDTH INCHES38.75
    • MINIMUM DEPTH INCHES31
    • MAXIMUM DEPTH INCHES 31
    • COLOR FAMILYWhite
    • MIN. HEIGHT INCHES42
    • MAX. HEIGHT INCHES42
    • MINIMUM WIDTH INCHES38.75
    • CABINET FILE SIZELegal Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!