Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotary File Cabinet Components, Base Starter Unit, Letter, 3-High, Black
See all 168 items in product family

Rotary File Cabinet Components, Base Starter Unit, Letter, 3-High, Black

Item #: WBB250116

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,817.00 Save up to 41%
Price: $ 1,065.00
Product Information
Customer Review
Product Q&A
Accessories
Rotary File Cabinet Components, Base Starter Unit, Letter, 3-High, Black

The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips.

Product Specifications

    • WIDTH INCHES36-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • BRANDDatum
    • MANUFACTURERS PART NUMBERXSLT-S3E-T25
    • OPENINGS3
    • TYPEStarter
    • LIMITED WARRANTYLimited Lifetime
    • MEDIALetter
    • MINIMUM DEPTH INCHES25
    • MAXIMUM DEPTH INCHES 25
    • COLOR FAMILYBlack
    • MIN. HEIGHT INCHES42
    • MAX. HEIGHT INCHES42
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!