Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotary File Cabinet Components, Letter End Panel Kit, 4-High, Light Gray
See all 168 items in product family

Rotary File Cabinet Components, Letter End Panel Kit, 4-High, Light Gray

Item #: WBB250356

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.00 Save up to 41%
Price: $ 184.95
Product Information
Customer Review
Product Q&A
Accessories
Rotary File Cabinet Components, Letter End Panel Kit, 4-High, Light Gray

The end Panels complete the unit and are formed from 18 gauge cold rolled steel. The end panel bolts directly to the unit posts and converts an adder unit to a starter unit. The end panels are connected to the unit with a keyhole system that allows panels to be installed by 1 person.

Product Specifications

    • WIDTH INCHES36-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES51
    • COLOR FINISHLight Gray
    • BRANDDatum
    • MANUFACTURERS PART NUMBERXLT-4E-T47
    • OPENINGS4
    • TYPEEnd Panel Kit
    • LIMITED WARRANTYLimited Lifetime
    • MEDIALetter
    • MAXIMUM WIDTH INCHES36.5
    • MINIMUM DEPTH INCHES25
    • MAXIMUM DEPTH INCHES 25
    • COLOR FAMILYGray
    • MIN. HEIGHT INCHES51
    • MAX. HEIGHT INCHES51
    • MINIMUM WIDTH INCHES36.5
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!